{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 33 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 66 mm | |
Overhang LA | 91 mm | |
Shank ⌀ Ds | 40 mm | |
Shank length Ls | 68 mm | |
ISO code indexable insert | SOGX 100408 32-... | |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236614 33 | |
EAN / GTIN | 4047109277793 | |
Manufacturer number | U42 33300 |
This article |
Recommendations |
||
---|---|---|---|
KUB Pentron® indexable drill Plain shank 33 mm |
|||
Drill depth for indexable insert drill up to | 2×D | 2×D | 2×D |
Through-coolant | yes | yes | yes |
ISO code indexable insert | SOGX 100408 32-... | SOGX 110509 | SOMT110408 / XOMT110406 |
Nominal ⌀ D | 33 | 33 | 33 |
Shank ⌀ Ds | 40 | 40 | 32 |
Reach L1 | 66 | 66 | 69 |
Overhang LA | 91 | 91 | 97 |