{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 17 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 34 mm | |
Overhang LA | 51 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
ISO code indexable insert | SOGX 050204 12-... | |
Pack of insert screws | 239652 6IP1 (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236614 17 | |
EAN / GTIN | 4047109278110 | |
Manufacturer number | U42 01700 |
This article |
Recommendations |
|||
---|---|---|---|---|
KUB Pentron® indexable drill Plain shank, 2×D, ⌀ Dc: 17mm |
||||
Number of cutting edges Z | 1 | 1 | 1 | 1 |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling |
ISO code indexable insert | SOGX 050204 12-... | WOEX 030204 | SOGX 060305 | SOMT06T205 / XOMT06T204 |
Nominal ⌀ D | 17 | 17 | 17 | 17 |
Shank length Ls | 50 mm | 50 mm | 50 mm | 56 mm |
Reach L1 | 34 mm | 34 mm | 34 mm | 37 mm |
Overhang LA | 51 mm | 58 mm | 51 mm | 53 mm |