{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 14 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 56 mm | |
Overhang LA | 69 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
ISO code indexable insert | SOGX 040204 10-... | |
Pack of insert screws | 239652 5IP1 (0.38 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236601 14 | |
EAN / GTIN | 4047109223073 | |
Manufacturer number | U44 01400 |
This article |
Recommendations |
||
---|---|---|---|
KUB Pentron® indexable drill Plain shank 14 mm |
|||
Number of cutting edges Z | 1 | 1 | 1 |
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D |
Use for drilling | limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling | limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling | limited drilling with oblique exit ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited oblique spot drilling |
ISO code indexable insert | SOGX 040204 10-... | SOGX 050204 | SOMT05T204 / XOMT05T204 |
Shank length Ls | 50 | 50 | 50 |
Machining strategy | HPC | HPC | HPC |
Overhang LA | 69 | 69 | 74 |