{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 36.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 36.5 mm | |
for inch ⌀ | 1 7/16 in | |
Overhang LA | 175 mm | |
Shank ⌀ Ds | 40 mm | |
Shank length Ls | 68 mm | |
ISO code indexable insert | SOGX 110408 38-... | |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236601 36,5 | |
EAN / GTIN | 4047109203488 | |
Manufacturer number | U44 33650 |
This article |
Recommendations |
|
---|---|---|
KUB Pentron® indexable drill Plain shank, 4×D, ⌀ DC m7: 36,5mm |
||
Drill depth for indexable insert drill up to | 4×D | 4×D |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling |
Through-coolant | yes | yes |
Machining strategy | HPC | HPC |
Reach L1 | 36.5 mm | 148 mm |
Type of product | Indexable drill | Indexable drill |
Overhang LA | 175 mm | 175 mm |