{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SOGX 040204-01 | |
Series | KUB Pentron® | |
Designation | 10-010 | |
Grade | BK6115 | |
Type | GG(G) | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.07 mm/rev. | |
Number of changes/inserts | 4 | |
Type of product | Indexable insert for drilling |
Article number | 236607 10-010 | |
EAN / GTIN | 4047109204331 | |
Manufacturer number | W80 10010.046115 | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |