• The item cannot be ordered due to missing prices.

Torque screwdriver, fixed setting, set torque: 0,38N·m

Article no.: 211750 0,38

Select article variation and quantity

set torque (N·m) Unit price incl. VAT

Availability

  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±15
  • Bit socket: D 6,3; F 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Direction of tightening Right-hand tightening
Torque measuring accuracy ±15 %
Bit socket D 6,3; F 6.3
Overall length L 107 mm
Blade length 50 mm
set torque 0.38 Nm
Release signalling akustisk; haptisk
Trigger principle Mechanical long travel release
Connection format Bit holder 1/4 inch
Measurement technology mechanical
Data can be recorded no
Setting the trigger value preset
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value non-adjustable
Standard DIN EN ISO 6789
Type of product Torque screwdriver

Identification & Classification

Article number 211750 0,38
EAN / GTIN 4045197764256
Manufacturer number 211750 0,38
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Torque screwdriver with easy-grip 2-component T-handle. The torque is fixed. Toolholder with permanent magnet.

Function:

When the torque is reached the screwdriver triggers with clearly audible and perceptible signal. The long-travel indication gives the user an unmistakable signal that the set torque has been reached.

Application:

In conjunction with 1/4 inch bits with C 6.3 or E 6.3 shank, e.g. Torx Plus® bit No. 674252. Ideal for precise tightening of indexable inserts to the specified torque.

Standard:

Tested to DIN EN ISO 6789.

Note:

Supplied without bit.
The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart