{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 30 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 60 mm | |
Overhang LA | 83 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
ISO code indexable insert | SOGX 09T308 28-... | |
Pack of insert screws | 239652 8IP6 (2.2 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236614 30 | |
EAN / GTIN | 4047109277854 | |
Manufacturer number | U42 23000 |
This article |
Recommendations |
|||
---|---|---|---|---|
KUB Pentron® indexable drill Plain shank, 2×D, ⌀ Dc: 30mm |
||||
Number of cutting edges Z | 1 | 1 | 1 | 1 |
Through-coolant | yes | yes | yes | yes |
Shank length Ls | 60 mm | 60 mm | 60 mm | 60 mm |
Machining strategy | HPC | MTC | HPC | HPC |
Reach L1 | 60 mm | 60 mm | 60 mm | 63 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 83 mm | 89 mm | 83 mm | 90 mm |