{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | CleverTap | |
Thread size | 8-32 UNC | |
Coating | uncoated | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 371 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.794 mm | |
Threads per inch | 32 | |
Thread ⌀ | 4.16 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 4.5 mm | |
Shank square □ | 3.4 mm | |
Tapping hole ⌀ | 3.5 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 12.48 mm | |
Type of product | Taps |
Article number | 133353 8-32 | |
EAN / GTIN | 4067263161820 | |
Manufacturer number | 133353 8-32 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HOLEX Clever Tap machine tap 8-32 |
|||||
Taper lead form | B | B | B | B | B |
Overall length L | 63 | 63 | 63 | 63 | 63 |
Thread size | 8-32 UNC | 8-32 UNC | 8-32 UNC | 8-32 UNC | 8-32 UNC |
Thread pitch | 0.794 | 0.794 | 0.794 | 0.794 | 0.794 |
Through-coolant | no | no | no | no | no |
Tolerance class | 2B | 2B | 2BX | 2BX | 2B |
Thread depth | 12.48 | 12.48 | 12.48 | 12.48 | 12.48 |