{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | 8-32 UNC | |
Coating | AlTiX | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 371 | |
Tolerance class | 2BX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.794 mm | |
Threads per inch | 32 | |
Thread ⌀ | 4.16 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 4.5 mm | |
Shank square □ | 3.4 mm | |
Tapping hole ⌀ | 3.5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 12.48 mm | |
Type of product | Tap |
Article number | 133360 8-32 | |
EAN / GTIN | 4045197901651 | |
Manufacturer number | 133360 8-32 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Tap machine tap HSS-E-PM, AlTiX, UNC: 8-32 |
||||||
Colour ring | green | blue | blue | green | green | green |
Threads per inch | 32 | 32 | 32 | 32 | 32 | 32 |
Thread ⌀ | 4.16 mm | 4.16 mm | 4.16 mm | 4.16 mm | 4.16 mm | 4.16 mm |
Thread pitch | 0.794 mm | 0.794 mm | 0.794 mm | 0.794 mm | 0.794 mm | 0.794 mm |
Tapping hole ⌀ | 3.5 mm | 3.5 mm | 3.5 mm | 3.5 mm | 3.5 mm | 3.5 mm |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Tolerance class | 2BX | 2BX | 2BX | 2BX | 2B | 2B |