• The item cannot be ordered due to missing prices.

GARANT Master Tap machine tap HSS-E-PM 10-24

Article no.: 133360 10-24

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E PM
  • Norm: DIN 371
  • Tolerance class: 2BX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Master Tap
Thread size 10-24 UNC
Coating AlTiX
Thread type UNC
Flank angle 60 degrees
Tool material HSS E PM
Norm DIN 371
Tolerance class 2BX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.058 mm
Threads per inch 24
Thread ⌀ 4.83 mm
Overall length L 70 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 3.9 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 14.49 mm
Type of product Tap

Identification numbers & Classifications

Article number 133360 10-24
EAN / GTIN 4045197901668
Manufacturer number 133360 10-24

Application Table

Alu plastics
N
30
Aluminium (short chipping)
N
35
Alu > 10% Si
N
20
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
10
INOX > 900 N/mm²
M
8
GG(G)
K
20
CuZn
N
20
Uni
 
Oil
 
wet maximum
 

Description

Version:

GARANT Master Tap universal taps, designed for use in a wide spectrum of materials with high process reliability.
  • HSS-E-PM tool material for maximum wear resistance.
  • Reduced coefficient of friction due to the new high-performance coating.
  • Special geometry for optimum swarf evacuation.

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Tap machine tap HSS-E-PM 10-24

GARANT Master Tap machine tap HSS-E-PM 10-24

Number of cutting edges Z 3 3 3 3 3
Flank angle 60 60 60 60 60
Thread type UNC UNC UNC UNC UNC
Thread size 10-24 UNC 10-24 UNC 10-24 UNC 10-24 UNC 10-24 UNC
Thread pitch 1.058 1.058 1.058 1.058 1.058
Tool material HSS E PM HSS E HSS E PM HSS E HSS E
Thread depth 14.49 14.49 14.49 14.49 14.49

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart