{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Tap | |
Thread size | 10-24 UNC | |
Coating | TiN | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.058 mm | |
Threads per inch | 24 | |
Thread ⌀ | 4.83 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 3.9 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 14.49 mm | |
Type of product | Tap |
Article number | 133375 10-24 | |
EAN / GTIN | 4062406374228 | |
Manufacturer number | 133375 10-24 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX Pro Tap machine tap HSS-E, TiN, UNC: 10-24 |
||||||
Taper lead form | B | B | C | B | C | C |
Thread type | UNC | UNC | UNC | UNC | UNC | UNC |
Thread size | 10-24 UNC | 10-24 UNC | 10-24 UNC | 10-24 UNC | 10-24 UNC | 10-24 UNC |
Tapping hole ⌀ | 3.9 mm | 3.9 mm | 3.9 mm | 3.9 mm | 3.9 mm | 3.9 mm |
Shank square □ | 4.9 mm | 4.9 mm | 4.9 mm | 4.9 mm | 4.9 mm | 4.9 mm |
Series | Pro Tap | Master Tap | Master Tap | Master Tap | Master Tap | Pro Tap |
Type of product | Tap | Tap | Tap | Tap | Tap | Tap |