• The item cannot be ordered due to missing prices.

HOLEX Pro Tap blind hole machine taps, TiN, for metric threads: M3-12

Article no.: 146742 M3-12

Select article variation and quantity

for metric threads Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Standard: DIN 371; DIN 376

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Tap
Coating TiN
Thread type M
Flank angle 60 degrees
Standard DIN 371; DIN 376
Colour ring green
Type of product Tap

Identification numbers & Classifications

Article number 146742 M3-12
EAN / GTIN 4062406711221
Manufacturer number 146742 M3-12

Application Table

Alu plastics
N
24
Aluminium (short chipping)
N
25
Alu > 10% Si
N
10
Steel < 500 N/mm²
P
24
Steel < 750 N/mm²
P
20
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
8
INOX < 900 N/mm²
M
8
CuZn
N
15
Uni
 
Oil
 
wet maximum
 

Description

Version:

When the case is opened, the tools raise up vertically and can easily be selected.
Consisting of machine taps M3; M4; M5; M6; M8; M10; M12.
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. When the case is opened, the tools raise up vertically and can easily be selected.

Content:

1 each machine tap M3 – M12 No. 135910

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Tap blind hole machine taps, TiN, for metric threads: M3-12

HOLEX Pro Tap blind hole machine taps, TiN, for metric threads: M3-12

Coating TiN AlTiX vaporised
Colour ring green green green green
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees
Thread type M M M M
Standard DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376
Series Pro Tap Master Tap Master Tap
Type of product Tap Tap Tap Tap

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart