{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Tap | |
Thread size | 4-40 UNC | |
Coating | TiN | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 371 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.635 mm | |
Threads per inch | 40 | |
Thread ⌀ | 2.84 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 3.5 mm | |
Shank square □ | 2.7 mm | |
Tapping hole ⌀ | 2.35 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 2 | |
Colour ring | green | |
Number of cutting edges Z | 2 | |
Thread depth | 8.52 mm | |
Type of product | Tap |
Article number | 133375 4-40 | |
EAN / GTIN | 4062406374198 | |
Manufacturer number | 133375 4-40 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HOLEX Pro Tap machine tap HSS-E 4-40 |
|||||
Coating | TiN | uncoated | TiAlN | AlTiX | uncoated |
Tapping hole ⌀ | 2.35 | 2.35 | 2.35 | 2.35 | 2.35 |
Norm | DIN 371 | DIN 371 | DIN 371 | DIN 371 | DIN 371 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand |
Thread depth | 8.52 | 8.52 | 8.52 | 8.52 | 8.52 |
Shank ⌀ Ds | 3.5 | 3.5 | 3.5 | 3.5 | 3.5 |