• The item cannot be ordered due to missing prices.

HOLEX Pro Tap machine tap HSS-E, TiN, UNC: 5/8-11

Article no.: 133375 5/8-11

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Tap
Thread size 5/8-11 UNC
Coating TiN
Thread type UNC
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Tolerance class 2B
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 2.309 mm
Threads per inch 11
Thread ⌀ 15.88 mm
Overall length L 110 mm
Shank ⌀ Ds 12 mm
Shank square □ 9 mm
Tapping hole ⌀ 13.5 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 47.64 mm
Type of product Tap

Identification numbers & Classifications

Article number 133375 5/8-11
EAN / GTIN 4062406374280
Manufacturer number 133375 5/8-11

Application Table

Alu plastics
N
24
Aluminium (short chipping)
N
25
Alu > 10% Si
N
10
Steel < 500 N/mm²
P
24
Steel < 750 N/mm²
P
20
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
8
INOX < 900 N/mm²
M
8
CuZn
N
15
Uni
 
Oil
 
wet maximum
 

Description

Version:

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating.

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Tap machine tap HSS-E, TiN, UNC: 5/8-11

HOLEX Pro Tap machine tap HSS-E, TiN, UNC: 5/8-11

Number of clamping slots 3 4 3 3 3 3
Thread size 5/8-11 UNC 5/8-11 UNC 5/8-11 UNC 5/8-11 UNC 5/8-11 UNC 5/8-11 UNC
Through-coolant no no no no no no
Standard DIN 376 DIN 376 DIN 376 DIN 376 DIN 376 DIN 376
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9
Shank ⌀ Ds 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm
Series Pro Tap Master Tap Master Tap Master Tap Master Tap Pro Tap

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart