• The item cannot be ordered due to missing prices.

HOLEX Pro Tap machine tap HSS-E, TiN, UNC: 2-56

Article no.: 133375 2-56

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC-LH
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Tap
Thread size 2-56 UNC
Coating TiN
Thread type UNC-LH
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Tolerance class 2B
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.454 mm
Threads per inch 56
Thread ⌀ 2.18 mm
Overall length L 45 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ 1.85 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 2
Colour ring green
Number of cutting edges Z 2
Thread depth 6.54 mm
Type of product Tap

Identification numbers & Classifications

Article number 133375 2-56
EAN / GTIN 4062406373467
Manufacturer number 133375 2-56

Application Table

Alu plastics
N
24
Aluminium (short chipping)
N
25
Alu > 10% Si
N
10
Steel < 500 N/mm²
P
24
Steel < 750 N/mm²
P
20
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
8
INOX < 900 N/mm²
M
8
CuZn
N
15
Uni
 
Oil
 
wet maximum
 

Description

Version:

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating.

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Tap machine tap HSS-E, TiN, UNC: 2-56

HOLEX Pro Tap machine tap HSS-E, TiN, UNC: 2-56

Number of clamping slots 2 3 3 2 2 2
Type of threading tool Machine tap for dynamic machining Machine tap for dynamic machining Machine tap for dynamic machining Machine tap for dynamic machining Machine tap for dynamic machining Machine tap for dynamic machining
Thread size 2-56 UNC 2-56 UNC 2-56 UNC 2-56 UNC 2-56 UNC 2-56 UNC
Tapping hole ⌀ 1.85 mm 1.85 mm 1.85 mm 1.85 mm 1.85 mm 1.85 mm
Shank square □ 2.1 mm 2.1 mm 2.1 mm 2.1 mm 2.1 mm 2.1 mm
Tool material HSS E HSS E PM HSS E PM HSS E PM HSS E PM HSS E
Type of product Tap Tap Tap Tap Tap Tap

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart