{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | 5/8-11 UNC | |
Coating | TiAlN | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 376 | |
Tolerance class | 2BX | |
Taper lead form | C | |
Helix angle | 45 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 2.309 mm | |
Threads per inch | 11 | |
Thread ⌀ | 15.88 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 13.5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | blue | |
Number of cutting edges Z | 4 | |
Thread depth | 39.7 mm | |
Type of product | Tap |
Article number | 137857 5/8-11 | |
EAN / GTIN | 4062406210113 | |
Manufacturer number | 137857 5/8-11 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Tap INOX machine tap HSS-E-PM, TiAlN, UNC: 5/8-11 |
on request
In stock
14 pieces in stock
47,64 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
50,45 €
plus VAT at the current rate
Prices plus delivery costs
|
||||
Number of clamping slots | 4 | 3 | 3 | 3 | 3 | 3 |
Thread size | 5/8-11 UNC | 5/8-11 UNC | 5/8-11 UNC | 5/8-11 UNC | 5/8-11 UNC | 5/8-11 UNC |
Thread pitch | 2.309 mm | 2.309 mm | 2.309 mm | 2,309 mm | 2,309 mm | 2,309 mm |
Through-coolant | no | no | no | no | non | non |
Standard | DIN 376 | DIN 376 | DIN 376 | DIN 376 | DIN 376 | DIN 376 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Queue cylindrique avec h9 | Queue cylindrique avec h9 |
Series | Master Tap | Master Tap | Master Tap | Master Tap | Pro Tap | Pro Tap |