{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Tap | |
Thread size | 3/4-10 UNC | |
Coating | TiAlN | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Norm | DIN 376 | |
Tolerance class | 2BX | |
Taper lead form | C | |
Helix angle | 45 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 2.54 mm | |
Threads per inch | 10 | |
Thread ⌀ | 19.05 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 14 mm | |
Shank square □ | 11 mm | |
Tapping hole ⌀ | 16.5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | blue | |
Number of cutting edges Z | 4 | |
Thread depth | 47.63 mm | |
Type of product | Tap |
Article number | 137857 3/4-10 | |
EAN / GTIN | 4062406210120 | |
Manufacturer number | 137857 3/4-10 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Tap INOX machine tap HSS-E-PM 3/4-10 |
|||
Number of clamping slots | 4 | 4 | 4 |
Flank angle | 60 | 60 | 60 |
Overall length L | 125 | 125 | 125 |
Thread pitch | 2.54 | 2.54 | 2.54 |
Shank square □ | 11 | 11 | 11 |
Tolerance class | 2BX | 2BX | 2B |
Shank ⌀ Ds | 14 | 14 | 14 |