• The item cannot be ordered due to missing prices.

HOLEX Clever Tap machine tap 10-24

Article no.: 133353 10-24

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E
  • Norm: DIN 371
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie CleverTap
Thread size 10-24 UNC
Coating uncoated
Thread type UNC
Flank angle 60 degrees
Tool material HSS E
Norm DIN 371
Tolerance class 2B
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.058 mm
Threads per inch 24
Thread ⌀ 4.83 mm
Overall length L 70 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 3.9 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 14.49 mm
Type of product Taps

Identification numbers & Classifications

Article number 133353 10-24
EAN / GTIN 4067263161837
Manufacturer number 133353 10-24

Application Table

Aluminium
N
13
Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
12
Steel < 750 N/mm²
P
12
Steel < 900 N/mm²
P
6
Oil
 
wet maximum
 

Description

Version:

With spiral point.
HOLEX Clever Tap:
Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-coloured tempered thread profile.

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Clever Tap machine tap  10-24

HOLEX Clever Tap machine tap 10-24

Number of cutting edges Z 3 3 3 3 3
Flank angle 60 60 60 60 60
Thread type UNC UNC UNC UNC UNC
Thread size 10-24 UNC 10-24 UNC 10-24 UNC 10-24 UNC 10-24 UNC
Thread pitch 1.058 1.058 1.058 1.058 1.058
Tool material HSS E HSS E HSS E PM HSS E PM HSS E
Thread depth 14.49 14.49 14.49 14.49 14.49

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart