• The item cannot be ordered due to missing prices.

HOLEX Clever Tap machine tap Form B DIN 371/376 M3

Article no.: 131265 M3

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M3
    Coating uncoated
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E
    Standard DIN 371
    Thread standard DIN 13
    Tolerance class ISO 2 6H
    Taper lead form B
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
    Cutting direction right-hand
    Thread pitch 0.5 mm
    Overall length L 56 mm
    Shank ⌀ Ds 3.5 mm
    Shank square □ 2.7 mm
    Tapping hole ⌀ 2.5 mm
    Thread ⌀ 3 mm
    Type of threading tool Machine tap for conventional machining
    Number of clamping slots 3
    Colour ring without
    Series CleverTap
    Number of cutting edges Z 3
    Thread depth 6 mm
    Type of product Taps

    Identification numbers & Classifications

    Article number 131265 M3
    EAN / GTIN 4067263152392
    Manufacturer number 131265 M3

    Application Table

    Aluminium
    N
    13
    Aluminium (short chipping)
    N
    13
    Steel < 500 N/mm²
    P
    12
    Steel < 750 N/mm²
    P
    12
    Steel < 900 N/mm²
    P
    6
    Oil
     
    wet maximum
     

    Description

    Version:

    With spiral point.
    HOLEX Clever Tap:
    Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-coloured tempered thread profile.
    ISO 2 6H
    HSS-E

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart