{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M8 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.25 mm | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 8 mm | |
Shank square □ | 6.2 mm | |
Tapping hole ⌀ | 6.8 mm | |
Thread ⌀ | 8 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Serie | CleverTap | |
Number of cutting edges Z | 3 | |
Thread depth | 16 mm | |
Type of product | Taps |
Article number | 131265 M8 | |
EAN / GTIN | 4067263161547 | |
Manufacturer number | 131265 M8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HOLEX Clever Tap machine tap Form B DIN 371/376 M8 |
|||||
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 |
Colour ring | without | without | without | without | without |
Thread type | M | M | M | M | M |
Through-coolant | no | no | no | no | no |
Shank square □ | 6.2 | 6.2 | 6.2 | 6.2 | 6.2 |
Shank ⌀ Ds | 8 | 8 | 8 | 8 | 8 |
Type of product | Taps | Tap | Tap | Tap | Tap |