{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M8 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 3 6G | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.25 mm | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 8 mm | |
Shank square □ | 6.2 mm | |
Tapping hole ⌀ | 6.8 mm | |
Thread ⌀ | 8 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 24 mm | |
Type of product | Tap |
Article number | 131300 M8 | |
EAN / GTIN | 4045197069641 | |
Manufacturer number | 131300 M8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Machine tap 6G DIN 371, uncoated, M: M8 |
|||||
Taper lead form | B | B | B | B | B |
Number of clamping slots | 3 | 3 | 3 | 3 | 3 |
Type of threading tool | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining |
Thread size | M8 | M8 | M8 | M8 | M8 |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Shank square □ | 6.2 mm | 6.2 mm | 6.2 mm | 6.2 mm | 6.2 mm |
Type of product | Tap | Tap | Tap | Tap | Taps |