• The item cannot be ordered due to missing prices.

Machine tap M8

Article no.: 131850 M8

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Thread size M8
    Coating uncoated
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E
    Standard DIN 371
    Thread standard DIN 13
    Tolerance class ISO 2 6H
    Taper lead form B
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for through holes
    Cutting direction right-hand
    Thread pitch 1.25 mm
    Overall length L 90 mm
    Shank ⌀ Ds 8 mm
    Shank square □ 6.2 mm
    Tapping hole ⌀ 6.8 mm
    Thread ⌀ 8 mm
    Type of threading tool Machine tap for conventional machining
    Number of clamping slots 3
    Colour ring without
    Number of cutting edges Z 3
    Thread depth 24 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 131850 M8
    EAN / GTIN 4045197070494
    Manufacturer number 131850 M8

    Application Table

    Aluminium (short chipping)
    N
    13
    Steel < 500 N/mm²
    P
    15
    Steel < 750 N/mm²
    P
    15
    Steel < 900 N/mm²
    P
    15
    GG(G)
    K
    9
    CuZn
    N
    13
    Oil
     
    wet maximum
     

    Description

    Version:

    Strong spiral point. Guide section with oil grooves, but without chip flutes.

    Advantage:

    Particularly strong, optimum self-guidance and no recutting when reversed.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Machine tap  M8

    Machine tap M8

    Type of threading tool Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining
    Colour ring without without without
    Thread standard DIN 13 DIN 13 DIN 13
    Shank Plain shank with h9 Plain shank with h9 Plain shank with h9
    Tolerance class ISO 2 6H ISO 2 6H ISO 2 6H
    Shank ⌀ Ds 8 8 8
    Type of product Tap Tap Tap

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart