• The item cannot be ordered due to missing prices.

Machine tap with interrupted thread, uncoated, M: M8

Article no.: 131650 M8

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M8
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.25 mm
Overall length L 90 mm
Shank ⌀ Ds 8 mm
Shank square □ 6.2 mm
Tapping hole ⌀ 6.8 mm
Thread ⌀ 8 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 24 mm
Type of product Tap

Identification numbers & Classifications

Article number 131650 M8
EAN / GTIN 4045197069948
Manufacturer number 131650 M8

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
GG(G)
K
9
Oil
 
wet maximum
 

Description

Version:

Spiral point.
With interrupted thread, this reduces torque and improves distribution of the lubricant.

Advantage:

Ideally suited for use on resilient materials and thin-walled components. Low frictional resistance, thus no material deformation is caused.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap with interrupted thread, uncoated, M: M8

Machine tap with interrupted thread, uncoated, M: M8

Taper lead form B B B B B
Number of clamping slots 3 3 3 3 3
Type of threading tool Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining
Thread size M8 M8 M8 M8 M8
Thread standard DIN 13 DIN 13 DIN 13 DIN 13 DIN 13
Shank square □ 6.2 mm 6.2 mm 6.2 mm 6.2 mm 6.2 mm
Type of product Tap Tap Tap Tap Taps

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart