• The item cannot be ordered due to missing prices.

HOLEX Clever Tap machine tap, uncoated, M: M3

Article no.: 135255 M3

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Thread size M3
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand
Thread pitch 0.5 mm
Overall length L 56 mm
Shank ⌀ Ds 3.5 mm
Shank square □ 2.7 mm
Tapping hole ⌀ 2.5 mm
Thread ⌀ 3 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Series CleverTap
Number of cutting edges Z 3
Thread depth 7.5 mm
Type of product Taps

Identification numbers & Classifications

Article number 135255 M3
EAN / GTIN 4067263161431
Manufacturer number 135255 M3

Application Table

Aluminium
N
13
Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
12
Steel < 750 N/mm²
P
12
Steel < 900 N/mm²
P
6
Oil
 
wet maximum
 

Description

Version:

HOLEX Clever Tap:
Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-coloured tempered thread profile.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Clever Tap machine tap, uncoated, M: M3

HOLEX Clever Tap machine tap, uncoated, M: M3

Number of cutting edges Z 3 3 2 3
Number of clamping slots 3 3 2 3
Type of threading tool Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining
Coating uncoated uncoated uncoated uncoated
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees
Tapping hole ⌀ 2.5 mm 2.5 mm 2.5 mm 2.5 mm
Standard DIN 371 DIN 371 DIN 352 Manufacturer’s standard

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart