• The item cannot be ordered due to missing prices.

Machine tap HSS-E-PM, uncoated, M: M3

Article no.: 134620 M3

Select article variation and quantity

M Unit price incl. VAT

Availability

  • Gewindeart: M
  • Flank angle: 60
  • Schneidstoff: HSS E PM
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gewindegröße M3
Beschichtung uncoated
Gewindeart M
Flank angle 60 degrees
Schneidstoff HSS E PM
Standard DIN 371
Thread standard DIN 13
Toleranzklasse ISO 2 6H
Taper lead form C
Spiralwinkel 40 degrees
Schaft Plain shank with h9
Innenkühlung no
Application for type of drilling up to 3×D for blind holes
Schneidrichtung right-hand
Gewindesteigung 0.5 mm
Overall length L 56 mm
Shank ⌀ Ds 3.5 mm
Shank square □ 2.7 mm
Tapping hole ⌀ 2.5 mm
Thread ⌀ 3 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 9 mm
Type of product Tap

Identification & Classification

Article number 134620 M3
EAN / GTIN 4045197075598
Manufacturer number 134620 M3
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
15
Steel < 500 N/mm²
P
18
Steel < 750 N/mm²
P
18
Steel < 900 N/mm²
P
18
Steel < 1100 N/mm²
P
9
Oil
 
wet maximum
 

Description

Version:

HSS-E-PM steel for high wear resistance and strong right-hand chip flutes, for optimum chip evacuation.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart