{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread type | M | |
Flank angle | 60 degrees | |
Standard | DIN 371; DIN 376 | |
Colour ring | without | |
for metric threads | M3 − M12 | |
Type of product | Tap |
Article number | 146750 M3-12 | |
EAN / GTIN | 4045197085153 | |
Manufacturer number | 146750 M3-12 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |