• The item cannot be ordered due to missing prices.

HOLEX Clever Tap machine tap, uncoated, M: M16

Article no.: 135255 M16

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M16
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand
Thread pitch 2 mm
Overall length L 110 mm
Shank ⌀ Ds 12 mm
Shank square □ 9 mm
Tapping hole ⌀ 14 mm
Thread ⌀ 16 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Series CleverTap
Number of cutting edges Z 3
Thread depth 40 mm
Type of product Taps

Identification numbers & Classifications

Article number 135255 M16
EAN / GTIN 4067263162063
Manufacturer number 135255 M16

Application Table

Aluminium
N
13
Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
12
Steel < 750 N/mm²
P
12
Steel < 900 N/mm²
P
6
Oil
 
wet maximum
 

Description

Version:

HOLEX Clever Tap:
Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-coloured tempered thread profile.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Clever Tap machine tap, uncoated, M: M16

HOLEX Clever Tap machine tap, uncoated, M: M16

Thread size M16 M16 M16
Thread standard DIN 13 DIN 13 DIN 13
Tapping hole ⌀ 14 mm 14 mm 14 mm
Shank square □ 9 mm 9 mm 9 mm
Cutting direction right-hand right-hand right-hand
Helix angle 40 degrees 40 degrees 40 degrees
Thread depth 40 mm 48 mm 48 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart