• The item cannot be ordered due to missing prices.

HOLEX Clever Tap blind hole machine taps + tapping drills, for metric threads: M3-12

Article no.: 146924 M3-12

Select article variation and quantity

for metric threads Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Standard: DIN 371; DIN 376

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CleverTap
Thread type M
Flank angle 60 degrees
Standard DIN 371; DIN 376
for metric threads M3 − M12
Type of product Tap

Identification numbers & Classifications

Article number 146924 M3-12
EAN / GTIN 4067263912309
Manufacturer number 146924 M3-12

Description

Version:

When the case is opened, the tools raise up vertically and can easily be selected.
Consisting of machine taps M3; M4; M5; M6; M8; M10; M12 and core hole drills size 2.5; 3.3; 4.2; 5; 6.8; 8.5; 10.2.

Content:

1 pc. each machine tap M3 – M12 No. 135255 and tapping drill No. 114031

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Clever Tap blind hole machine taps + tapping drills, for metric threads: M3-12

HOLEX Clever Tap blind hole machine taps + tapping drills, for metric threads: M3-12

Flank angle 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees
for metric threads M3 − M12 M3 − M12 M3 − M12 M3 − M12 M3 − M12 M3 − M12 M3 − M12 M3 − M12 M3 − M12 M3 − M12 M3 − M12 M3 − M12
Thread type M M M M M M M M M M M M
Standard DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376
Type of product Tap Tap Tap Tap Tap Tap Tap Tap Tap Tap Tap Tap

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart