• The item cannot be ordered due to missing prices.

Through hole machine taps + tapping drills, for metric threads: M3-12

Article no.: 146450 M3-12

Select article variation and quantity

for metric threads Unit price incl. VAT

Availability

  • Thread type: M
  • Flank angle: 60
  • Standard: DIN 371; DIN 376

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread type M
Flank angle 60 degrees
Standard DIN 371; DIN 376
for metric threads M3 − M12
Type of product Tap

Identification & Classification

Article number 146450 M3-12
EAN / GTIN 4045197085115
Manufacturer number 146450 M3-12
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

When the case is opened, the tools raise up vertically and can easily be selected.
Consisting of machine taps M3; M4; M5; M6; M8; M10; M12 and tapping drills size 2.5; 3.3; 4.2; 5; 6.8; 8.5; 10.2.

Content:

1 pc. each machine tap M3 – M10 No. 131150, 1 machine tap M12 No. 131200 and tapping drill No. 114150

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart