• The item cannot be ordered due to missing prices.

HOLEX Clever Tap machine tap Form B DIN 371/376 M6

Article no.: 131265 M6

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Norm: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M6
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS E
Norm DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Cutting direction right-hand
Thread pitch 1 mm
Overall length L 80 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 5 mm
Thread ⌀ 6 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Serie CleverTap
Number of cutting edges Z 3
Thread depth 12 mm
Type of product Taps

Identification numbers & Classifications

Article number 131265 M6
EAN / GTIN 4067263161530
Manufacturer number 131265 M6

Application Table

Aluminium
N
13
Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
12
Steel < 750 N/mm²
P
12
Steel < 900 N/mm²
P
6
Oil
 
wet maximum
 

Description

Version:

With spiral point.
HOLEX Clever Tap:
Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-coloured tempered thread profile.
ISO 2 6H
HSS-E

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Clever Tap machine tap Form B DIN 371/376 M6

HOLEX Clever Tap machine tap Form B DIN 371/376 M6

Type of threading tool Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining
Flank angle 60 60 60 60 60
Thread standard DIN 13 DIN 13 DIN 13 DIN 13 DIN 13
Tapping hole ⌀ 5 5 5 5 5
Shank square □ 4.9 4.9 4.9 4.9 4.9
Thread depth 12 18 18 18 18
Application for type of drilling up to 2×D for blind holes ;up to 2×D for through holes up to 3×D for through holes up to 3×D for through holes up to 3×D for through holes up to 3×D for through holes

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart