{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | CleverTap | |
Thread size | 3/8-16 UNC | |
Coating | uncoated | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 371 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.587 mm | |
Threads per inch | 16 | |
Thread ⌀ | 9.53 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 8 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 28.59 mm | |
Type of product | Taps |
Article number | 133353 3/8-16 | |
EAN / GTIN | 4067263161868 | |
Manufacturer number | 133353 3/8-16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HOLEX Clever Tap machine tap 3/8-16 |
||||||
Number of clamping slots | 3 | 3 | 3 | 3 | 3 | 3 |
Colour ring | without | without | without | without | without | without |
Flank angle | 60 | 60 | 60 | 60 | 60 | 60 |
Thread ⌀ | 9.53 | 9.53 | 9.525 | 9.525 | 9.525 | 9.525 |
Tapping hole ⌀ | 8 | 8 | 7.95 | 7.95 | 7.95 | 7.95 |
Shank square □ | 7 | 7 | 8 | 8 | 8 | 8 |
Application for type of drilling | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes |