{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 3/8-16 UNC LH | |
Coating | TiN | |
Thread type | UNC-LH | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Thread standard | ASME B1.1 | |
Tolerance class | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | left-hand | |
Thread pitch | 1.588 mm | |
Threads per inch | 16 | |
Thread ⌀ | 9.525 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 10 mm | |
Shank square □ | 8 mm | |
Tapping hole ⌀ | 7.95 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 28.59 mm | |
Type of product | Tap |
Article number | 130036 3/8-16 | |
EAN / GTIN | 4062406041489 | |
Manufacturer number | 130036 3/8-16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Left-hand thread through hole machine tap, TiN, Type: 3/8-16 |
||||||
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 | 3 |
Thread ⌀ | 9.525 mm | 9.53 mm | 9.525 mm | 9.525 mm | 9.525 mm | 9.53 mm |
Thread pitch | 1.588 mm | 1.588 mm | 1.588 mm | 1.588 mm | 1.588 mm | 1.588 mm |
Through-coolant | no | no | no | no | no | no |
Cutting direction | left-hand | right-hand | right-hand | left-hand | right-hand | right-hand |
Tolerance class | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | 2B | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | 2B |
Shank ⌀ Ds | 10 mm | 9 mm | 10 mm | 10 mm | 10 mm | 9 mm |