• The item cannot be ordered due to missing prices.

HOLEX Clever Tap machine tap 6-32

Article no.: 133353 6-32

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E
  • Norm: DIN 371
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie CleverTap
Thread size 6-32 UNC
Coating uncoated
Thread type UNC
Flank angle 60 degrees
Tool material HSS E
Norm DIN 371
Tolerance class 2B
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.794 mm
Threads per inch 32
Thread ⌀ 3.51 mm
Overall length L 56 mm
Shank ⌀ Ds 4 mm
Shank square □ 3 mm
Tapping hole ⌀ 2.85 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 10.53 mm
Type of product Taps

Identification numbers & Classifications

Article number 133353 6-32
EAN / GTIN 4067263161813
Manufacturer number 133353 6-32

Application Table

Aluminium
N
13
Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
12
Steel < 750 N/mm²
P
12
Steel < 900 N/mm²
P
6
Oil
 
wet maximum
 

Description

Version:

With spiral point.
HOLEX Clever Tap:
Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-coloured tempered thread profile.

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Clever Tap machine tap  6-32

HOLEX Clever Tap machine tap 6-32

Taper lead form B B B B B
Coating uncoated uncoated TiAlN AlTiX TiN
Overall length L 56 56 56 56 56
Through-coolant no no no no no
Tapping hole ⌀ 2.85 2.85 2.85 2.85 2.85
Tool material HSS E HSS E HSS E PM HSS E PM HSS E
Shank ⌀ Ds 4 4 4 4 4

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart