• The item cannot be ordered due to missing prices.

Machine tap, uncoated, UNC: 8-32

Article no.: 133350 8-32

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 8-32 UNC
Coating uncoated
Thread type UNC
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Tolerance class 2B
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.794 mm
Threads per inch 32
Thread ⌀ 4.16 mm
Overall length L 63 mm
Shank ⌀ Ds 4.5 mm
Shank square □ 3.4 mm
Tapping hole ⌀ 3.5 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 12.48 mm
Type of product Tap

Identification numbers & Classifications

Article number 133350 8-32
EAN / GTIN 4045197074621
Manufacturer number 133350 8-32

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Oil
 
wet maximum
 

Description

Version:

With spiral point.

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap, uncoated, UNC: 8-32

Machine tap, uncoated, UNC: 8-32

Number of clamping slots 3 3 3 3
Colour ring without without without without
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees
Overall length L 63 mm 63 mm 63 mm 63 mm
Thread type UNC UNC UNC UNC
Cutting direction right-hand right-hand right-hand right-hand
Type of product Tap Tap Taps Taps

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart