{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 12-24 UNC | |
Coating | uncoated | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 371 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.058 mm | |
Threads per inch | 24 | |
Thread ⌀ | 5.49 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 4.5 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 16.44 mm | |
Type of product | Tap |
Article number | 133350 12-24 | |
EAN / GTIN | 4045197074645 | |
Manufacturer number | 133350 12-24 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Machine tap 12-24 |
||||
Coating | uncoated | TiAlN | AlTiX | TiN |
Threads per inch | 24 | 24 | 24 | 24 |
Thread type | UNC | UNC | UNC | UNC-LH |
Thread size | 12-24 UNC | 12-24 UNC | 12-24 UNC | 12-24 UNC |
Norm | DIN 371 | DIN 371 | DIN 371 | DIN 371 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Shank square □ | 4.9 | 4.9 | 4.9 | 4.9 |