• The item cannot be ordered due to missing prices.

GARANT Master Tap INOX machine tap HSS-E-PM 12-24

Article no.: 133356 12-24
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 371
  • Tolerance class: 2BX

Product details

Technical Data

Series Master Tap
Thread size 12-24 UNC
Coating TiAlN
Thread type UNC
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 371
Tolerance class 2BX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.058 mm
Threads per inch 24
Thread ⌀ 5.49 mm
Overall length L 80 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 4.5 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring blue
Number of cutting edges Z 3
Thread depth 16.47 mm
Type of product Tap

Identification numbers & Classifications

Article number 133356 12-24
EAN / GTIN 4062406209544
Manufacturer number 133356 12-24

Application Table

Aluminium (short chipping)
N
28
Steel < 750 N/mm²
P
23
Steel < 900 N/mm²
P
23
Steel < 1100 N/mm²
P
12
INOX < 900 N/mm²
M
11
INOX > 900 N/mm²
M
9
Oil
 
wet maximum
 

Description

Version:

High-performance tap, specially developed for good process reliability
in stainless and acid-resistant steels
and duplex materials.
  • HSS-E-PM tool material for maximum wear resistance
  • The latest generation of TiAlN multi-layer coating
  • Parameterised flute geometry for optimum chip formation and torsional rigidity

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

From the same series "Master Tap" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    UNC Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart