{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 5/8-11 UNC | |
Coating | uncoated | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 376 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 2.309 mm | |
Threads per inch | 11 | |
Thread ⌀ | 15.88 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 13.5 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 47.64 mm | |
Type of product | Tap |
Article number | 133350 5/8-11 | |
EAN / GTIN | 4045197074706 | |
Manufacturer number | 133350 5/8-11 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Machine tap 5/8-11 |
||||||
Number of clamping slots | 3 | 3 | 3 | 3 | 3 | 3 |
Flank angle | 60 | 60 | 60 | 60 | 60 | 60 |
Thread pitch | 2.309 | 2.309 | 2.309 | 2.309 | 2.309 | 2.309 |
Through-coolant | no | no | no | no | no | no |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Shank square □ | 9 | 9 | 9 | 9 | 9 | 9 |
Cutting direction | right-hand | left-hand | right-hand | left-hand | right-hand | right-hand |