• The item cannot be ordered due to missing prices.

Machine tap, uncoated, UNC: 1/4-20

Article no.: 133350 1/4-20

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 1/4-20 UNC
Coating uncoated
Thread type UNC
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Tolerance class 2B
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.27 mm
Threads per inch 20
Thread ⌀ 6.35 mm
Overall length L 80 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ 5.1 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 19.05 mm
Type of product Tap

Identification numbers & Classifications

Article number 133350 1/4-20
EAN / GTIN 4045197074652
Manufacturer number 133350 1/4-20

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Oil
 
wet maximum
 

Description

Version:

With spiral point.

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap, uncoated, UNC: 1/4-20

Machine tap, uncoated, UNC: 1/4-20

Number of cutting edges Z 3 3 3 3 3 3
Type of threading tool Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining
Colour ring without without without without without without
Thread ⌀ 6.35 mm 6.35 mm 6.35 mm 6.35 mm 6.35 mm 6.35 mm
Thread size 1/4-20 UNC 1/4-20 UNC LH 1/4-20 UNC LH 1/4-20 UNC 1/4-20 UNC 1/4-20 UNC
Cutting direction right-hand left-hand left-hand right-hand right-hand right-hand
Tool material HSS E HSS E HSS E HSS E HSS E HSS E

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart