{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.2 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 58.2 mm | |
Flute length Lc | 69 mm | |
Overall length L | 109 mm | |
Shank ⌀ Ds | 7.2 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.05 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114550 7,2 | |
EAN / GTIN | 4045197021212 | |
Manufacturer number | 114550 7,2 |
This article |
Recommendations |
|||
---|---|---|---|---|
HSS-Co8 jobber drill 7,2 mm |
||||
Overall length L | 109 | 74 | 109 | 74 |
Through-coolant | no | no | no | no |
Nominal ⌀ DC | 7.2 | 7.2 | 7.2 | 7.2 |
Standard | DIN 338 | DIN 1897 | DIN 338 | DIN 1897 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
Flute length Lc | 69 | 34 | 69 | 24 |
recommended maximum drilling depth L2 | 58.2 | 23.2 | 58.2 | 13.2 |