{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.8 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 44.8 mm | |
Flute length Lc | 52 mm | |
Overall length L | 86 mm | |
Shank ⌀ Ds | 4.8 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.03 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114550 4,8 | |
EAN / GTIN | 4045197020970 | |
Manufacturer number | 114550 4,8 |
This article |
Recommendations |
|||
---|---|---|---|---|
HSS-Co8 jobber drill 4,8 mm |
||||
Coating | TiAlN | uncoated | uncoated | uncoated |
Colour ring | blue | without | without | without |
Through-coolant | no | no | no | no |
Point angle | 135 | 135 | 135 | 135 |
Flute length Lc | 52 | 26 | 52 | 17 |
recommended maximum drilling depth L2 | 44.8 | 18.8 | 44.8 | 9.8 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |