{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.7 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 48.5 mm | |
Flute length Lc | 57 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 5.7 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.04 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114550 5,7 | |
EAN / GTIN | 4045197021069 | |
Manufacturer number | 114550 5,7 |
This article |
Recommendations |
|||
---|---|---|---|---|
HSS-Co8 jobber drill 5,7 mm |
||||
Colour ring | blue | without | without | without |
Overall length L | 93 | 66 | 93 | 66 |
Through-coolant | no | no | no | no |
Standard | DIN 338 | DIN 1897 | DIN 338 | DIN 1897 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
Flute length Lc | 57 | 28 | 57 | 19 |
recommended maximum drilling depth L2 | 48.5 | 19.5 | 48.5 | 10.5 |