{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.1 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 53.9 mm | |
Flute length Lc | 63 mm | |
Overall length L | 101 mm | |
Shank ⌀ Ds | 6.1 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.05 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114550 6,1 | |
EAN / GTIN | 4045197021106 | |
Manufacturer number | 114550 6,1 |
This article |
Recommendations |
||
---|---|---|---|
HSS-Co8 jobber drill 6,1 mm |
|||
Coating | TiAlN | uncoated | uncoated |
Shank | Plain shank | Plain shank | Plain shank |
Point angle | 135 | 135 | 135 |
Flute length Lc | 63 | 31 | 63 |
Shank ⌀ Ds | 6.1 | 6.1 | 6.1 |
recommended maximum drilling depth L2 | 53.9 | 21.9 | 53.9 |
Type of product | Jobber drill | Jobber drill | Jobber drill |