{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.3 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 53.6 mm | |
Flute length Lc | 63 mm | |
Overall length L | 101 mm | |
Shank ⌀ Ds | 6.3 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.05 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114550 6,3 | |
EAN / GTIN | 4045197021120 | |
Manufacturer number | 114550 6,3 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS-Co8 jobber drill, TiAlN, ⌀ DC h8: 6,3mm |
||||||
Coating | TiAlN | uncoated | uncoated | uncoated | uncoated | TiAlN |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 6.3 mm | 6.3 mm | 6.3 mm | 6.3 mm | 6.3 mm | 6.3 mm |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 135 degrees | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 130 degrees |
Flute length Lc | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm |