• The item cannot be ordered due to missing prices.

HSS-Co8 jobber drill, TiAlN, ⌀ DC h8: 2,7mm

Article no.: 114550 2,7

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 338
  • Tolerance nominal ⌀: h8
  • Point angle: 135
  • Helix angle: 35

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 2.7 mm
Coating TiAlN
Tool material HSS Co 8
Standard DIN 338
Tolerance nominal ⌀ h8
Point angle 135 degrees
Helix angle 35 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 29 mm
Flute length Lc 33 mm
Overall length L 61 mm
Shank ⌀ Ds 2.7 mm
Feed f in stainless steel > 900 N/mm2 0.02 mm/rev.
Colour ring blue
Type of product Jobber drill

Identification numbers & Classifications

Article number 114550 2,7
EAN / GTIN 4045197020765
Manufacturer number 114550 2,7

Application Table

Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
20
INOX > 900 N/mm²
M
15
Ti > 850 N/mm²
S
6
Oil
 
wet maximum
 

Description

Version:

Extremely high heat resistance,very robust due to strong core.
With point geometry shape C.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS-Co8 jobber drill, TiAlN, ⌀ D<sub>C</sub> h8: 2,7mm

HSS-Co8 jobber drill, TiAlN, ⌀ DC h8: 2,7mm

Coating TiAlN uncoated uncoated
Colour ring blue without without
Overall length L 61 mm 46 mm 61 mm
Nominal ⌀ DC 2.7 mm 2.7 mm 2.7 mm
Standard DIN 338 DIN 1897 DIN 338
Tool material HSS Co 8 HSS E HSS E
Type of product Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart