{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 1.6 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 17.6 mm | |
Flute length Lc | 20 mm | |
Overall length L | 43 mm | |
Shank ⌀ Ds | 1.6 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.02 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114550 1,6 | |
EAN / GTIN | 4045197020659 | |
Manufacturer number | 114550 1,6 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HSS-Co8 jobber drill, TiAlN, ⌀ DC h8: 1,6mm |
|||||||
Coating | TiAlN | uncoated | uncoated | uncoated | uncoated | TiAlN | uncoated |
Colour ring | blue | yellow | red | without | without | blue | without |
Overall length L | 43 mm | 43 mm | 43 mm | 43 mm | 43 mm | 43 mm | 43 mm |
Through-coolant | no | no | no | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 135 degrees | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 130 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 |