{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.3 mm | |
Beschichtung | TiAlN | |
Schneidstoff | HSS Co 8 | |
Standard | DIN 338 | |
Toleranz Nenn-⌀ | h8 | |
Point angle | 135 degrees | |
Spiralwinkel | 35 degrees | |
Schaft | Plain shank | |
Number of cutting edges Z | 2 | |
Innenkühlung | no | |
recommended maximum drilling depth L2 | 44.1 mm | |
Flute length Lc | 52 mm | |
Overall length L | 86 mm | |
Shank ⌀ Ds | 5.3 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.04 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114550 5,3 | |
EAN / GTIN | 4045197021021 | |
Manufacturer number | 114550 5,3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |