• The item cannot be ordered due to missing prices.

HSS-Co8 jobber drill, TiAlN, ⌀ DC h8: 2,8mm

Article no.: 114550 2,8

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 338
  • Tolerance nominal ⌀: h8
  • Point angle: 135
  • Helix angle: 35

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 2.8 mm
Coating TiAlN
Tool material HSS Co 8
Standard DIN 338
Tolerance nominal ⌀ h8
Point angle 135 degrees
Helix angle 35 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 28.8 mm
Flute length Lc 33 mm
Overall length L 61 mm
Shank ⌀ Ds 2.8 mm
Feed f in stainless steel > 900 N/mm2 0.02 mm/rev.
Colour ring blue
Type of product Jobber drill

Identification numbers & Classifications

Article number 114550 2,8
EAN / GTIN 4045197020772
Manufacturer number 114550 2,8

Application Table

Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
20
INOX > 900 N/mm²
M
15
Ti > 850 N/mm²
S
6
Oil
 
wet maximum
 

Description

Version:

Extremely high heat resistance,very robust due to strong core.
With point geometry shape C.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS-Co8 jobber drill, TiAlN, ⌀ D<sub>C</sub> h8: 2,8mm

HSS-Co8 jobber drill, TiAlN, ⌀ DC h8: 2,8mm

Overall length L 61 mm 46 mm 61 mm
Through-coolant no no no
Nominal ⌀ DC 2.8 mm 2.8 mm 2.8 mm
Shank Plain shank Plain shank Plain shank
Point angle 135 degrees 135 degrees 135 degrees
recommended maximum drilling depth L2 28.8 mm 11.8 mm 28.8 mm
Type of product Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart