{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NEODO | |
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 7 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
maximum cutting depth ap max | 5 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | SZ.U0804.. | |
Manufacturer's designation | S890 FSZ D063-07-22-R08 | |
Type of product | End / face mill |
Article number | 225760 63/7 | |
EAN / GTIN | 7291075440119 | |
Manufacturer number | 3388906 |
This article |
Recommendations |
||
---|---|---|---|
NEODO indexable face / shoulder mill, with bore, ⌀ DC / number of effective cutting edges Z: 63/7mm
on request
In stock
6 pieces in stock
£452.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
£541.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£502.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 7 | 7 | 7 |
Milling application | Ramping | Corner milling | Corner milling |
Overall length Ltot | 40 mm | 40 mm | 40 mm |
Through-coolant | yes | yes | yes |
suitable indexable insert | SZ.U0804.. | SO.. 0836.. | LO.U0904.. |
Cutting edge ⌀ DC | 63 mm | 63 mm | 63 mm |
Type of product | End / face mill | End / face mill | End / face mill |