{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NEODO | |
ISO code indexable insert | SZMU 080408PNRMM | |
Type | UNI | |
Corner radius | 0.8 mm | |
Grade | IC808 | |
Tool material | Carbide | |
Number of changes/inserts | 4 | |
Geometry | PNR-MM | |
Insert thickness E | 4.76 mm | |
Manufacturer's designation | S890 SZMU 080408PNRMM IC808 | |
Type of product | Indexable insert for milling |
Article number | 225812 UNI | |
EAN / GTIN | 7291075460377 | |
Manufacturer number | 3408192 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() SZMU 080408PNRMM UNI
on request
In stock
190 pieces in stock
£11.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,861 pieces in stock
from
1
Pieces
£9.26
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8,039 pieces in stock
from
1
Pieces
£10.43
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
682 pieces in stock
from
1
Pieces
£12.85
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.71
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 |
ISO code indexable insert | SZMU 080408PNRMM | SEHT 1204 AFSN | SEKT 1204 AFTN | SPMT 120408 |
Insert thickness E | 4.76 | 4.76 | 4.76 | 4.76 |
Tool material | Carbide | Carbide | Carbide | Carbide |
Grade | IC808 | HB7535 | HB735 | HB7035 |
Type | UNI | UNI | UNI | UNI |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |