{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NEODO | |
ISO code indexable insert | SZMU 080408PNRMM | |
Type | ST1400 | |
Corner radius | 0.8 mm | |
Grade | IC830 | |
Tool material | Carbide | |
Feed fz per tooth | 0.2 mm | |
Number of changes/inserts | 4 | |
Geometry | PNR-MM | |
Insert thickness E | 4.76 mm | |
Manufacturer's designation | S890 SZMU 080408PNRMM IC830 | |
Type of product | Indexable insert for milling |
Article number | 225805 ST1400 | |
EAN / GTIN | 7291075460407 | |
Manufacturer number | 3418367 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() SZMU 080408PNRMM ST1400
on request
In stock
30 pieces in stock
£10.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,964 pieces in stock
from
1
Pieces
£8.91
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,784 pieces in stock
from
1
Pieces
£10.43
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
440 pieces in stock
from
1
Pieces
£18.08
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£15.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 |
ISO code indexable insert | SZMU 080408PNRMM | SEKA 1204 AFTN | SEKW1204-AFTN | SNHX 12045 |
Insert thickness E | 4.76 mm | 4.76 mm | 4.76 mm | 4.76 mm |
Tool material | Carbide | Carbide | Carbide | Carbide |
Type | ST1400 | ST1400 | ST1400 | ST1400 |
Feed fz per tooth | 0.2 mm | 0.19 mm | 0.19 mm | 0.13 mm |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |